Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 4172962
  • Zoro # G2816033

product price: 
$
20.39
/ea
Sold in multiples of 10 for $203.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172962
Zoro #
G2816033
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190616MR
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG644MR
Steel (P) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Finish - Machining
TiN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Included Angle
80 Degrees
Manufacturer Grade
WM25CT
Secondary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Code
MR
Number of Cutting Edges
8
Secondary Material Application
Cast Iron
ANSI Code
CNMG644MR
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG644MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.