Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMM, 2, Carbide

  • Mfr # 5698349
  • Zoro # G7680729

product price: 
$
15.95
/ea
Sold in multiples of 5 for $79.75

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698349
Zoro #
G7680729
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM12040865
Non Ferrous (N) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
CNMM43265
Stainless (M) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
65
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Cutting Application
Turning
Shape
Rhombic
Number of Cutting Edges
4
Material - Machining
Carbide
Clearance Angle
0 Degrees
Manufacturer Grade
WP25CT
ANSI Code
CNMM43265
Primary Material Application
Steel
Finish - Machining
TiN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN, ANSI Code CNMM43265, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.