Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNGG, 1, Carbide

  • Mfr # 5548577
  • Zoro # G2816578

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548577
Zoro #
G2816578
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNGG120404FS
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
ANSI Number
CNGG431FS
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Coating
AlTiSiN
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
CNGG431FS
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Style
On Two Sides
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
WS10PT
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Chip-Breaker Code
FS
Material
Carbide
Style
CNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG431FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.