Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMM, 3, Carbide

  • Mfr # 5698363
  • Zoro # G7680817

product price: 
$
15.95
/ea
Sold in multiples of 5 for $79.75

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698363
Zoro #
G7680817
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM12041265
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMM43365
Non Ferrous (N) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
No. of Edges
4
Chip-Breaker Code
65
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Rhombic
ANSI Code
CNMM43365
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Turning
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN, ANSI Code CNMM43365, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.