Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMM, 3, Carbide

  • Mfr # 5698362
  • Zoro # G2818109

product price: 
$
15.95
/ea
Sold in multiples of 5 for $79.75

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698362
Zoro #
G2818109
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM12041265
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
ANSI Number
CNMM43365
ANSI Code
CNMM43365
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
WP15CT
Secondary Material Application ISO Code
K
Included Angle
80 Degrees
Chip-Breaker Code
65
Primary Material Application
Steel
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Shape
Rhombic
Chip-Breaker Style
On One Side
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN, ANSI Code CNMM43365, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.