Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMX, 3, Ceramic

  • Mfr # 2952122
  • Zoro # G7678750

product price: 
$
28.25
/ea
Sold in multiples of 5 for $141.25

Key Features

Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
1/2 in
Insert Size
453
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952122
Zoro #
G7678750
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNMX120712T02020
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Mounting Style
Clamp
ANSI Number
CNMX453T0820
Shape
Rhombic
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Material Grade - Machining
Silicon Nitride Ceramic
Clearance Angle
0 Degrees
Insert Holding Type
Notch Clamping
Measurement System
Fractional Inch
ANSI Code
CNMX453T0820
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CW5025
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Cutting Edge
Chamfered
Cutting Application
Turning
Material
Ceramic
Style
CNMX
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
453
Corner Radius
3/64 in
Insert Thickness
0.3125"
Nose Radius
0.047"
Thickness
5/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMX453T0820, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.