Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4169442
  • Zoro # G2808659

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169442
Zoro #
G2808659
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408UR
ANSI Number
WNMG432UR
Coating
Tin
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Material - Machining
Carbide
Primary Material Application ISO Code
M
Coating Process
CVD
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Trigon
Secondary Material Application
Steel
Finish - Machining
TiN
ANSI Code
WNMG432UR
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Manufacturer Grade
WM15CT
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
UR
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.