Shop WIDIA

Diamond Turning Insert, Diamond, 4, DCMT, 2, Carbide

  • Mfr # 5623607
  • Zoro # G7680412

product price: 
$
11.39
/ea
Sold in multiples of 5 for $56.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623607
Zoro #
G7680412
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT150408MU
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Coating
Tin
ANSI Number
DCMT432MU
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Included Angle
55 Degrees
Primary Material Application
Steel
Chip-Breaker Code
MU
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
ANSI Code
DCMT432MU
Manufacturer Grade
WK20CT
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiN, ANSI Code DCMT432MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.