Shop WIDIA

Diamond Turning Insert, Diamond, 4, DCMT, 2, Carbide

  • Mfr # 5623610
  • Zoro # G7680430

product price: 
$
20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623610
Zoro #
G7680430
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT150408MU
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Coating
ALOX-SN
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DCMT432MU
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Included Angle
55 Degrees
Cutting Application
Turning
ANSI Code
DCMT432MU
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
WS25PT
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
MU
Primary Material Application ISO Code
M, S
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, ANSI Code DCMT432MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.