Diamond Turning Insert, Diamond, 3, DCMX, Carbide
- Mfr # 2011507
- Zoro # G7677962
product price:Â
$
12.99
/ea
Sold in multiples of 5 for
$64.95
Key Features
Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
0.3750 in
Insert Size
32505
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011507
- Zoro #
- G7677962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Size
- 32505
- Mounting Hole Dia.
- 0.169"
- Insert Thickness
- 0.1563"
- Nose Radius
- 0.008"
Description
Diamond Turning Insert, Inscribed Circle 0.3750 in, Bright (Uncoated), ANSI Code DCMX32505R18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.