Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.007 in

  • Mfr # 2828749
  • Zoro # G3873595

product price: 
$
16.79
/ea
Sold in multiples of 5 for $83.95

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828749
Zoro #
G3873595
UPC #
4021169365683
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CG6
Rake
Positive
ISO Number
TDHB07S102
Cutting Direction
Neutral
Primary Material Application ISO Code
P
Primary Material Application
Steel
Clearance Angle
15 Degrees
Finish - Machining
TiC
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K, M
ANSI Code
TDHB130805
Coating Process
CVD
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
3
Manufacturer Grade
CG6
Shape
Triangle
Measurement System
Fractional Inch
Included Angle
60 Degrees
Secondary Material Application
Cast Iron, Stainless Steel

Dimensions

Insert Size
0.1600"
Corner Radius
0.007 in
Insert Thickness
0.0469"
Cutting Edge Length
7.04 mm
Thickness
0.0468 in
Through Hole Inside Dia.
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.