Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.18mm

  • Mfr # 2830870
  • Zoro # G3877025

product price: 
$
15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830870
Zoro #
G3877025
UPC #
4021169351662
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
WK20CT
ISO Number
CDHBS4T002
Cutting Direction
Neutral
Style
CDHB
Mounting Style
Taper Screw
Secondary Material Application
Steel
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
2
ANSI Code
CDHB120605
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Cutting Application
Turning
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.18mm
Insert Thickness
0.0400"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code CDHB120605, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.