Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4169441
  • Zoro # G2808823

product price: 
$
7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169441
Zoro #
G2808823
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408UR
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
WNMG332UR
No. of Edges
6
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Coating Process
CVD
Primary Material Application ISO Code
M
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WM15CT
Secondary Material Application
Steel
Clearance Angle
0 Degrees
ANSI Code
WNMG332UR
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Shape
Trigon
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Chip-Breaker Code
UR
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.