Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide
- Mfr # 4166262
- Zoro # G2910457
product price:Â
$
12.49
/ea
Sold in multiples of 5 for
$62.45
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4166262
- Zoro #
- G2910457
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Insert Size
- 431
- Corner Radius
- 1/64 in
- Mounting Hole Dia.
- 0.203"
- Nose Radius
- 0.016"
- Insert Thickness
- 0.1875"
- Thickness
- 3/16 in
- Cutting Edge Length
- 15.50mm
Description
Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4312P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.