Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4169377
  • Zoro # G2807782
product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169377
Zoro #
G2807782
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408UF
Coating
Tin
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
6
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
WNMG432UF
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Shape
Trigon
Material - Machining
Carbide
Coating Process
CVD
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
ANSI Code
WNMG432UF
Chip-Breaker Code
UF
Number of Cutting Edges
6
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Manufacturer Grade
WM15CT
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews