Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4166768
  • Zoro # G2912441

product price: 
$
13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166768
Zoro #
G2912441
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
441
Corner Radius
1/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1506046P
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG4416P
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Coating
Tin
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Finish - Machining
TiN
Manufacturer Grade
TN20P
Chip-Breaker Code
6P
Chip-Breaker Style
On Two Sides
ANSI Code
DNMG4416P
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Shape
Rhombic
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4416P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.