Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4170483
  • Zoro # G2810582

product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170483
Zoro #
G2810582
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404ML
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
ANSI Number
DNMG431ML
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Manufacturer Grade
WP25CT
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
DNMG431ML
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Primary Material Application
Steel
Chip-Breaker Code
ML
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG431ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.