Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4171375
  • Zoro # G2813218

product price: 
$
14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171375
Zoro #
G2813218
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150604FF
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Mounting Style
Clamp
No. of Edges
4
ANSI Number
DNMG441FF
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Included Angle
55 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Steel
Chip-Breaker Style
On Two Sides
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Chip-Breaker Code
FF
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application ISO Code
P
Cutting Application
Turning
ANSI Code
DNMG441FF
Shape
Rhombic
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
441
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG441FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.