Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4170565
  • Zoro # G2811221

product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170565
Zoro #
G2811221
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404MR
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
DNMG431MR
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application
Cast Iron
Manufacturer Grade
WP25CT
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
ANSI Code
DNMG431MR
Chip-Breaker Code
MR
Cutting Application
Turning
Finish - Machining
TiN
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG431MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.