Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4173114
  • Zoro # G2816173
product price: 
$
11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173114
Zoro #
G2816173
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408MW
ANSI Number
DNMG432MW
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Secondary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
WM25CT
Shape
Rhombic
Chip-Breaker Code
MW
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
ANSI Code
DNMG432MW
Finish - Machining
TiN
Number of Cutting Edges
4
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MW, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG432MW, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews