Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4169462
  • Zoro # G2808622

product price: 
$
14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169462
Zoro #
G2808622
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616UR
Coating
Tin
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
SNMG544UR
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
8
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
Included Angle
90 Degrees
Finish - Machining
TiN
Coating Process
CVD
Chip-Breaker Code
UR
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Cutting Application
Turning
Primary Material Application ISO Code
M
Manufacturer Grade
WM25CT
ANSI Code
SNMG544UR
Measurement System
Fractional Inch
Shape
Square
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Insert Thickness
0.2500"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.