Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4169456
  • Zoro # G2808677

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169456
Zoro #
G2808677
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150608UR
Coating
Tin
ANSI Number
DNMG442UR
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application ISO Code
M
ANSI Code
DNMG442UR
Number of Cutting Edges
4
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Chip-Breaker Code
UR
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
55 Degrees
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
WM25CT
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.