Shop WIDIA

NEGATIVE INSERT GEO UR, 4, DNMG, 2

  • Mfr # 6867869
  • Zoro # G305972672

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Corner Radius
0.0312 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867869
Zoro #
G305972672
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Rake
Negative
ISO Number
DNMG150608UR
Cutting Direction
Neutral
Included Angle
55 Degrees
Manufacturer Grade
WU25PT
Coating Process
PVD
Secondary Material Application ISO Code
K, N
Chip-Breaker Code
UR
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
ANSI Code
DNMG442UR
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Standards
ANSI, ISO
Insert Holding Type
2-Cylindrical Fixing Hole
Finish - Machining
TiAlN
Measurement System
Decimal Inch
Secondary Material Application
Cast Iron, Non-Ferrous
Shape
Rhomboid
Number of Cutting Edges
4
Features
Tough, Ultra-Fine Grain
Cutting Application
Roughing
Clearance Angle
0 Degrees
General Shape
Rhomboid

Dimensions

Corner Radius
0.0312 in
Depth of Cut
0.25 in
Thickness
0.25 in
Through Hole Inside Dia.
0.2031 in
Cutting Edge Length
0.6104 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.5 in, TiAlN, ANSI Code DNMG442UR, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.