Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4171431
  • Zoro # G2813373

product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171431
Zoro #
G2813373
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150608UR
Relief Angle
0 Degrees
No. of Edges
4
Coating
Tin
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
DNMG442UR
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Number of Cutting Edges
4
Included Angle
55 Degrees
Secondary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Secondary Material Application
Steel
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
K
ANSI Code
DNMG442UR
Chip-Breaker Code
UR
Primary Material Application
Cast Iron
Material - Machining
Carbide
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.