Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4171428
  • Zoro # G2813279

product price: 
$
11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171428
Zoro #
G2813279
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408UR
Coating
Tin
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
DNMG432UR
Shape
Rhombic
Secondary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Finish - Machining
TiN
Measurement System
Fractional Inch
Chip-Breaker Code
UR
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
ANSI Code
DNMG432UR
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG432UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.