Shop WIDIA

NEGATIVE INSERT GEO UR, 4, DNMG, 2

  • Mfr # 6942346
  • Zoro # G705972692

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Corner Radius
0.0312 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942346
Zoro #
G705972692
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Rake
Negative
ISO Number
DNMG150608UR
Cutting Direction
Neutral
Material Grade - Machining
Carbide
Insert Holding Type
2-Cylindrical Fixing Hole
Manufacturer Grade
WU10PT
Features
Deformation Resistance
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
UR
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Cutting Application
Finishing, Roughing
Secondary Material Application ISO Code
H, K, N
Measurement System
Decimal Inch
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
ANSI Code
DNMG442UR
Finish - Machining
TiAlN
Shape
Rhomboid
Coolant Fed
Non-Coolant Through
Included Angle
55 Degrees
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Standards
ANSI, ISO
General Shape
Rhomboid

Dimensions

Corner Radius
0.0312 in
Cutting Edge Length
0.6104 in
Thickness
0.25 in
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.25 in
Fits Chest Size
Deformation Resistance

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.5 in, TiAlN, ANSI Code DNMG442UR, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.