Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4173023
  • Zoro # G2815981

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173023
Zoro #
G2815981
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608MR
Steel (P) Compatibility
Yes
ANSI Number
DNMG442MR
Coating
Tin
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Chip-Breaker Code
MR
Clearance Angle
0 Degrees
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
ANSI Code
DNMG442MR
Shape
Rhombic
Finish - Machining
TiN
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.2031"
Nose Radius
0.031"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.