Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4170055
  • Zoro # G3876185

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170055
Zoro #
G3876185
UPC #
4021169612350
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Rake
Negative
ISO Number
DNMG150608MR
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Style
DNMG
Coating
TiN
Included Angle
55 Degrees
ANSI Code
DNMG442MR
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
WP35CT
Cutting Application
Turning
Finish - Machining
TiN
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Chip-Breaker Code
MR
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.2031"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.