Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNG, 0.0312 in, Ceramic

  • Mfr # 2952836
  • Zoro # G2909571

product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Shape
Triangle
Insert Style
TNG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952836
Zoro #
G2909571
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
TNGN160408T02020
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
TNG332T0820
Coating
Uncoated
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Insert Holding Type
No Screw Hole
Manufacturer Grade
CW2015
Material - Machining
Ceramic
Primary Material Application ISO Code
H, K
Number of Cutting Edges
6
Shape
Triangle
Cutting Edge
Chamfered
Primary Material Application
Cast Iron, Hardened Steel
Measurement System
Fractional Inch
Material Grade - Machining
Alumina
Finish - Machining
Bright (Uncoated)
ANSI Code
TNG332T0820
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Material
Ceramic

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.