Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4165997
  • Zoro # G2910612

product price: 
$
12.79
/ea
Sold in multiples of 5 for $63.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165997
Zoro #
G2910612
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1504126P
No. of Edges
4
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG4336P
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Coating
Tin
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Included Angle
55 Degrees
Primary Material Application
Steel
Manufacturer Grade
TN20P
ANSI Code
DNMG4336P
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Chip-Breaker Code
6P
Cutting Application
Turning
Primary Material Application ISO Code
P
Finish - Machining
TiN
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4336P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.