Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0468 in, Carbide

  • Mfr # 4171891
  • Zoro # G7680001

product price: 
$
6.99
/ea
Sold in multiples of 5 for $34.95

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171891
Zoro #
G7680001
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMA160412
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Stainless (M) Compatibility
No
ANSI Number
TNMA333
Coating
Tin
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Finish - Machining
TiN
Coating Process
CVD
Primary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Secondary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Number of Cutting Edges
6
ANSI Code
TNMA333
Manufacturer Grade
WK20CT
Shape
Triangle
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.