Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4169493
  • Zoro # G2809033

product price: 
$
14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169493
Zoro #
G2809033
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150612UR
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DNMG443UR
Coating
Tin
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WM35CT
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiN
ANSI Code
DNMG443UR
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Cutting Application
Turning
Included Angle
55 Degrees
Chip-Breaker Code
UR
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG443UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.