Shop WIDIA

NEGATIVE INSERT GEO UR, 4, DNMG, 3

  • Mfr # 6867870
  • Zoro # G305972702

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Corner Radius
0.0468 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867870
Zoro #
G305972702
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Rake
Negative
ISO Number
DNMG150612UR
Cutting Direction
Neutral
Material Grade - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
Manufacturer Grade
WU25PT
General Shape
Rhomboid
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
UR
Secondary Material Application ISO Code
K, N
Standards
ANSI, ISO
Coating Process
PVD
Features
Tough, Ultra-Fine Grain
Number of Cutting Edges
4
Shape
Rhomboid
Material - Machining
Carbide
ANSI Code
DNMG443UR
Measurement System
Decimal Inch
Secondary Material Application
Cast Iron, Non-Ferrous
Included Angle
55 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
2-Cylindrical Fixing Hole
Cutting Application
Roughing

Dimensions

Corner Radius
0.0468 in
Through Hole Inside Dia.
0.2031 in
Thickness
0.25 in
Depth of Cut
0.25 in
Cutting Edge Length
0.6104 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.