Shop WIDIA

NEGATIVE INSERT GEO UR, 4, DNMG, 3

  • Mfr # 6942347
  • Zoro # G905972676

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Corner Radius
0.0468 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942347
Zoro #
G905972676
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
DNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Rake
Negative
ISO Number
DNMG150612UR
Cutting Direction
Neutral
Shape
Rhomboid
Features
Deformation Resistance
Standards
ANSI, ISO
Secondary Material Application ISO Code
H, K, N
Insert Holding Type
2-Cylindrical Fixing Hole
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Included Angle
55 Degrees
ANSI Code
DNMG443UR
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Carbide
Cutting Application
Finishing, Roughing
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Finish - Machining
TiAlN
Coating Process
PVD
General Shape
Rhomboid
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
UR
Manufacturer Grade
WU10PT

Dimensions

Corner Radius
0.0468 in
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.25 in
Thickness
0.25 in
Cutting Edge Length
0.6104 in
Fits Chest Size
Deformation Resistance

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.5 in, TiAlN, ANSI Code DNMG443UR, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.