Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4171044
  • Zoro # G2812271

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171044
Zoro #
G2812271
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150612FF
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
DNMG443FF
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Number of Cutting Edges
4
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application
Steel
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Manufacturer Grade
WP15CT
Material - Machining
Carbide
Chip-Breaker Code
FF
Clearance Angle
0 Degrees
ANSI Code
DNMG443FF
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG443FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.