Diamond Turning Insert, Diamond, 4, DNMM, 3, Carbide

  • Mfr # 5494773
  • Zoro # G3877579
product price: 
$
27.59
/ea
Sold in multiples of 5 for $137.95

Key Features

Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5494773
Zoro #
G3877579
UPC #
4059782198708
Country of Origin
Germany

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Mounting Hole Dia.
0.2031"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Rake
Negative
ISO Number
DNMM15061265
Coating
Al2 O3
Style
DNMM
Cutting Direction
Neutral
Mounting Style
Cylindrical Fixing Hole
Number of Cutting Edges
2
Cutting Application
Turning
Secondary Material Application ISO Code
K
ANSI Code
DNMM44365
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Al2O3
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Included Angle
55 Degrees
Chip-Breaker Code
65
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, Al2O3, ANSI Code DNMM44365, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews