Diamond Turning Insert, Diamond, 4, ENG4, 3, Ceramic

  • Mfr # 2952613
  • Zoro # G2909291
product price: 
$
28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Insert Shape
Diamond
Insert Style
ENG4
Inscribed Circle
1/2 in
Insert Size
453
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952613
Zoro #
G2909291
UPC #
-
Country of Origin
China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
ENG4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
ENGN130712T02020
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Coating
Uncoated
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
ENG453T0820
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Material Grade - Machining
Alumina Ceramic
Primary Material Application ISO Code
H, K
Shape
Rhombic
Manufacturer Grade
CW2015
Included Angle
75 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Hardened Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
Ceramic
ANSI Code
ENG453T0820
Clearance Angle
0 Degrees
Material
Ceramic
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
453
Corner Radius
3/64 in
Insert Thickness
0.3125"
Nose Radius
0.047"
Cutting Edge Length
13.15mm
Thickness
5/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code ENG453T0820, Clearance Angle 0 Degrees

Ratings & reviews