Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 5359254
  • Zoro # G2816550

product price: 
$
13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5359254
Zoro #
G2816550
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG1604084P
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG3324P
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
AlTiN
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Finish - Machining
AlTiN
Chip-Breaker Code
4P
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Included Angle
35 Degrees
Secondary Material Application ISO Code
K, N, P
ANSI Code
VNMG3324P
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Insert Holding Type
Straight Hole
Manufacturer Grade
TN10U
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, AlTiN, ANSI Code VNMG3324P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.