Shop WIDIA

Turning Insert, Round, 3, RNMG, Carbide

  • Mfr # 4171530
  • Zoro # G2813629

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
0.375 in
Insert Size
32
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171530
Zoro #
G2813629
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
0.375 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
RNMG090300RH
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
RNMG32RH
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Measurement System
Decimal Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Round
Material
Carbide

Dimensions

Insert Size
32
Nose Radius
0.187"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"

Description

Turning Insert, Inscribed Circle 0.375 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.