Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4170525
  • Zoro # G2811020

product price: 
$
9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170525
Zoro #
G2811020
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412UR
No. of Edges
6
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG433UR
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Shape
Triangle
Chip-Breaker Code
UR
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiN
Insert Holding Type
Straight Hole
ANSI Code
TNMG433UR
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
22 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.