Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 4171507
  • Zoro # G2813489

product price: 
$
15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171507
Zoro #
G2813489
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608RH
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
8
ANSI Number
CNMG542RH
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Primary Material Application
Stainless Steel
ANSI Code
CNMG542RH
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M
Number of Cutting Edges
8
Manufacturer Grade
WP25CT
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
RH
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
Shape
Rhombic
Secondary Material Application ISO Code
P, S
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG542RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.