Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 4171388
  • Zoro # G2813163

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171388
Zoro #
G2813163
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060404FF
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
WNMG331FF
Steel (P) Compatibility
Yes
No. of Edges
6
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Chip-Breaker Code
FF
Secondary Material Application ISO Code
P
ANSI Code
WNMG331FF
Coating Process
CVD
Shape
Trigon
Secondary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
K
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
6.52mm
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in

Description

Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.