Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4165976
  • Zoro # G2910378

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165976
Zoro #
G2910378
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1606126P
No. of Edges
8
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CNMG5436P
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Manufacturer Grade
TN20P
Number of Cutting Edges
8
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
CNMG5436P
Primary Material Application ISO Code
P
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
6P
Primary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG5436P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.