Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4166549
  • Zoro # G2911662
product price: 
$
11.85
/ea
Sold in multiples of 5 for $59.25

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166549
Zoro #
G2911662
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG0804087N
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
WNMG4327N
No. of Edges
6
Hardened (H) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
ANSI Code
WNMG4327N
Included Angle
80 Degrees
Chip-Breaker Code
7N
Shape
Trigon
Primary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Finish - Machining
TiN
Material - Machining
Carbide
Manufacturer Grade
TN30P
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews