Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4166441
  • Zoro # G2911218
product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166441
Zoro #
G2911218
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1606127N
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
CNMG5437N
Coating
Tin
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
8
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
7N
Included Angle
80 Degrees
Finish - Machining
TiN
Shape
Rhombic
Secondary Material Application ISO Code
P
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
ANSI Code
CNMG5437N
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Manufacturer Grade
TN20P
Cutting Application
Turning
Secondary Material Application
Steel
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG5437N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews