Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4171505
  • Zoro # G2813577

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171505
Zoro #
G2813577
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412RH
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
CNMG433RH
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
8
ANSI Code
CNMG433RH
Finish - Machining
TiN
Chip-Breaker Code
RH
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Cutting Application
Turning
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P, S
Shape
Rhombic
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.