Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4169449
  • Zoro # G2808738

product price: 
$
16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169449
Zoro #
G2808738
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612UR
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CNMG543UR
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
8
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WM25CT
Number of Cutting Edges
8
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiN
Secondary Material Application
Steel
ANSI Code
CNMG543UR
Secondary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
UR
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG543UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.