Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4171097
  • Zoro # G2812527

product price: 
$
16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171097
Zoro #
G2812527
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612UR
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG543UR
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
8
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Manufacturer Grade
WP15CT
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Number of Cutting Edges
8
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
CNMG543UR
Shape
Rhombic
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG543UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.