Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4170550
  • Zoro # G2811343

product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170550
Zoro #
G2811343
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612MR
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Tin
Hardened (H) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG543MR
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Chip-Breaker Code
MR
Shape
Rhombic
Primary Material Application ISO Code
P
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Manufacturer Grade
WP25CT
ANSI Code
CNMG543MR
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Included Angle
80 Degrees
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG543MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.