Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4171422
  • Zoro # G2813367

product price: 
$
16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171422
Zoro #
G2813367
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612UR
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
Tin
ANSI Number
CNMG543UR
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
No. of Edges
8
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Steel
ANSI Code
CNMG543UR
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Secondary Material Application
Stainless Steel
Chip-Breaker Code
UR
Number of Cutting Edges
8
Shape
Rhombic
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG543UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.